RESTROOM, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473Y64

  • Mfr # 473Y64

  • Zoro # G5623891


product price:  $17.89
/ea

Key Features

Legend
RESTROOM
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y64
Zoro #
G5623891
UPC #
00194484127497
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
RESTROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header
No Header
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend
Restroom
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Right Arrow
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PARW-108
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.