Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RESTROOM, 12 in W x 12 in H, Circle, ABS Plastic, 483U16

  • Mfr # 483U16

  • Zoro # G6555372


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Legend
RESTROOM
Sign Material
ABS Plastic
Height
12 in
Width
12 in
Thickness
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483U16
Zoro #
G6555372
UPC #
00194484271824
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Thickness
0.85 in
Depth
17/20 in

Details

Item
Facility Sign
Legend
RESTROOM
Sign Material
ABS Plastic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51, California Title 24
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Sign Background Color
Blue, White
OSHA Compliant
Yes
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Blue, White
Sign Legend
Restroom
Minimum Service Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
Yes
State Specific Sign
Yes
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Minimum Application Temperature
-4 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Legend Background Color
Blue, White
Metal Detectable
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
No Header
Average Outdoor Durability
Not Rated
ANSI Standards
ANSI Z535
Material Properties
Rigid
Legend Pictogram ID
PADM-113
Legend Pictogram Description
Man, Woman
Write on Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Regulations
California Title 24
Corrosion Resistant
No
Product Type
ADA Braille Facility Sign

Description

Facility Sign, Circle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.