RESTROOM, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473Y48

  • Mfr # 473Y48

  • Zoro # G5546919


product price: $23.99
/ea

Key Features

Legend
RESTROOM
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y48
Zoro #
G5546919
UPC #
00194484127336
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Restroom Sign
Legend
RESTROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Header
No Header
Printed Language
English
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Legend Pictogram Description
Handicap, Man, Woman
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend
Restroom
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-03, PADM-06
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.