Zoro Homepage

RESTROOM, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473Y50

  • Mfr # 473Y50

  • Zoro # G5649852


product price: $13.99
/ea

Key Features

Legend
RESTROOM
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y50
Zoro #
G5649852
UPC #
00194484127350
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Restroom Sign
Legend
RESTROOM
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Blue, White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Sign Legend
Restroom
Material Properties
Rigid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram ID
PADM-03, PADM-06
Sign Legend Style
Symbol and Text
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Legend Pictogram Description
Handicap, Man, Woman
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
Blue, White
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.