Zoro Homepage

RESTROOM, 8 in W x 2 in H, Horizontal Rectangle, Modified Acrylic, 486G71

  • Mfr # 486G71

  • Zoro # G6302578


product price: $35.69
/ea

Key Features

Legend
RESTROOM
Sign Material
Modified Acrylic
Height
2 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G71
Zoro #
G6302578
UPC #
00194484288716
Country of Origin
United States

Dimensions

Height
2 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
RESTROOM
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Sign Background Color
Black
Legend Style
Text
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Legend Color
White
Includes
Double-sided adhesive foam mounting tape
Sign Legend Text Color
White
Sign Legend
Restroom
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
Not Rated
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header
No Header
Sign Legend Background Color
Black
Number of Printed Sides
1
Sign Header Text Color
No Header
ANSI Standards
ANSI Z535
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
0 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
No
Sign Format
Other Format
State Specific Sign
No
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Includes Mounting Hardware
Yes
Graffiti Resistant
No
Mirror Print
No
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restroom, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.