Zoro Homepage

RESTROOM BEING CLEANED, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473Z62

  • Mfr # 473Z62

  • Zoro # G5557227


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
RESTROOM BEING CLEANED
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z62
Zoro #
G5557227
UPC #
00194484128463
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
RESTROOM BEING CLEANED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue, White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Do Not Enter
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend
Restroom Being Cleaned
Sign Legend Background Color
Blue, White
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom Being Cleaned, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.