RESTROOM BEING CLEANED, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Z64

  • Mfr # 473Z64

  • Zoro # G5577332


product price: $7.19
/ea

Key Features

Legend
RESTROOM BEING CLEANED
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z64
Zoro #
G5577332
UPC #
00194484128487
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
RESTROOM BEING CLEANED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue, White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Glow In The Dark
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend
Restroom Being Cleaned
Sign Header
Do Not Enter
Chemical Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Adhesive Style
Permanent
Write on Surface
No
Corrosion Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom Being Cleaned, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.