Please Deposit All Sanitary Napkins In Container Provided, Vinyl, 5 in x 7 in, Adhesive

  • Mfr # 35GG46

  • Zoro # G9120745


product price:  $3.79
/ea

Key Features

Legend
Please¿Deposit All Sanitary Napkins In Container Provided
Sign Material
Vinyl
Height
5 in
Width
7 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35GG46
Zoro #
G9120745
UPC #
190735084366
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in

Details

Item
Restroom Sign
Legend
Please¿Deposit All Sanitary Napkins In Container Provided
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Subject Matter
Cleaning & Maintenance
Legend Style
Text
Printed Language
English
Header
No Header
Background Color
White
OSHA Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Material
Vinyl
Legend/Background Color
Black/White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Restroom Sign

Description

Restroom Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.