Restroom Sign, BOYS, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473Z45

  • Mfr # 473Z45

  • Zoro # G5637097


product price:  $13.99
/ea

Key Features

Legend
BOYS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Z45
Zoro #
G5637097
UPC #
00194484128296
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Restroom Sign
Legend
BOYS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
Blue, White
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Legend Pictogram ID
PADM-30
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Boys
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Header
No Header
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Legend Pictogram Description
Man
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Boys, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.