Restroom Sign, MEN, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 473Z14

  • Mfr # 473Z14

  • Zoro # G5604967


product price:  $10.79
/ea

Key Features

Legend
MEN
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Z14
Zoro #
G5604967
UPC #
00194484127985
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Blue, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
Blue, White
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Blue, White
Metal Detectable
No
Legend Pictogram Description
Handicap, Man
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Men
Sign Header
No Header
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PADM-30, PADM-45
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.