Restroom Sign, (MEN), 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 473Z23

  • Mfr # 473Z23

  • Zoro # G5600828


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
(MEN)
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z23
Zoro #
G5600828
UPC #
00194484128074
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
(MEN)
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Number of Printed Sides
1
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Includes Mounting Hardware
No
Sign Legend Background Color
White
Legend Pictogram Description
(Men)
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Legend
(Men)
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend (Men), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products