Restroom Sign, MEN, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 473Z19

  • Mfr # 473Z19

  • Zoro # G5641209


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
MEN
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z19
Zoro #
G5641209
UPC #
00194484128036
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
Blue, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
Protective Coating
No Protective Coating
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Men
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Background Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.