Restroom Sign, MEN, 12 in W x 4 in H, Vertical Rectangle, Polyethylene, 473Z40

  • Mfr # 473Z40

  • Zoro # G5556621


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Legend
MEN
Sign Material
Polyethylene
Height
4 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z40
Zoro #
G5556621
UPC #
00194484128241
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Men
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header
No Header
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Mirror Print
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.