Restroom Sign, MEN, 12 in W x 4 in H, Vertical Rectangle, Vinyl, 473Z41

  • Mfr # 473Z41

  • Zoro # G5577323


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
MEN
Sign Material
Vinyl
Height
4 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z41
Zoro #
G5577323
UPC #
00194484128258
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Write on Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Flexible
State Specific Sign
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Sign Legend
Men
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.