Shop CONDOR

Restroom Sign, MEN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473Z04

  • Mfr # 473Z04
  • Zoro # G5616042

product price: 
$
8.49
/ea

Key Features

Legend
MEN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473Z04
Zoro #
G5616042
UPC #
00194484127886
Country of Origin
United States
Item
Restroom Sign
Legend
MEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend
Men
Metal Detectable
No
Legend Pictogram Description
Man
Legend Pictogram ID
PADM-30
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
No Header
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Blue, White
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.