Restroom Sign, MEN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473Z31

  • Mfr # 473Z31

  • Zoro # G5646300


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
MEN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Z31
Zoro #
G5646300
UPC #
00194484128159
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Men
Metal Detectable
No
Sign Legend Background Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.