Restroom Sign, WOMEN, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 473Y21

  • Mfr # 473Y21

  • Zoro # G5637103


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
WOMEN
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Y21
Zoro #
G5637103
UPC #
00194484127060
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
WOMEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Blue, White
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Sign Format
Other Format
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Glow In The Dark
No
Mirror Print
No
Sign Legend
Women
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.