Restroom Sign, WOMEN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473Y15

  • Mfr # 473Y15

  • Zoro # G5555529


product price:  $9.79
/ea

Key Features

Legend
WOMEN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Y15
Zoro #
G5555529
UPC #
00194484127008
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
WOMEN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Sign Background Color
Blue, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Metal Detectable
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-45, PADM-73
Mirror Print
No
Sign Legend Background Color
Blue, White
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Legend Pictogram Description
Handicap, Woman
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend
Women
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.