Restroom Sign, WOMEN, 12 in W x 4 in H, Vertical Rectangle, Vinyl, 473Y25

  • Mfr # 473Y25
  • Zoro # G5546672
product price: 
$
2.69
/ea

Key Features

Legend
WOMEN
Sign Material
Vinyl
Height
4 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473Y25
Zoro #
G5546672
UPC #
00194484127107
Country of Origin
United States
Item
Restroom Sign
Legend
WOMEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Legend
Women
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Height
4 in
Width
12 in
Thickness
0.004 in
Depth
1/250 in

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.