Restroom Sign, WOMEN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473Y18

  • Mfr # 473Y18

  • Zoro # G5545710


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WOMEN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Y18
Zoro #
G5545710
UPC #
00194484127039
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
WOMEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
Blue, White
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Graffiti Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Chemical Resistant
No
Sign Header
No Header
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend
Women
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.