Restroom Sign, WOMEN, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473X83

  • Mfr # 473X83

  • Zoro # G5626822


product price:  $5.99
/ea

Key Features

Legend
(WOMEN)
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X83
Zoro #
G5626822
UPC #
00194484126698
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Restroom Sign
Legend
(WOMEN)
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Women
Sign Legend Background Color
White
Mirror Print
No
Sign Header
No Header
State Specific Sign
No
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Metal Detectable
No
Anti-Slip Surface
No
Legend Pictogram Description
(Women)
Sign Legend Style
Symbol
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.