Shop CONDOR

Restroom Sign, WOMEN/MUJERES, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 473Y78

  • Mfr # 473Y78

  • Zoro # G5635021


product price:  $21.69
/ea

Key Features

Legend
WOMEN/MUJERES
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Y78
Zoro #
G5635021
UPC #
00194484127633
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
WOMEN/MUJERES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Material Properties
Rigid
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Women/Mujeres
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header
No Header
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Women/Mujeres, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.