Shop CONDOR

Restroom Sign, WOMEN/MUJERES, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 473Y92

  • Mfr # 473Y92
  • Zoro # G5633490

product price: 
$
3.49
/ea

Key Features

Legend
WOMEN/MUJERES
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473Y92
Zoro #
G5633490
UPC #
00194484127770
Country of Origin
United States
Item
Restroom Sign
Legend
WOMEN/MUJERES
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
Blue
Legend Color
White
Sign Legend Text Color
White
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-73
State Specific Sign
No
Adhesive Style
Permanent
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Flexible
Metal Detectable
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Average Outdoor Durability
2 yr
Sign Legend
Women/Mujeres
Anti-Slip Surface
No
ANSI 969 Compliant
No
Legend Pictogram Description
Woman
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend Background Color
Blue
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Corrosion Resistant
No
Mirror Print
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Women/Mujeres, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.