RESTROOMS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473Y35
Mfr # 473Y35
Zoro # G5557680
product price: $16.99
/eaSold in multiples of 2 for $33.98
Key Features
Legend
RESTROOMS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473Y35
Zoro #
G5557680
UPC #
00194484127206
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.