Zoro Homepage

RESTROOMS, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473Y74

  • Mfr # 473Y74

  • Zoro # G5606032


product price: $9.39
/ea

Key Features

Legend
RESTROOMS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y74
Zoro #
G5606032
UPC #
00194484127596
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
RESTROOMS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Material Properties
Rigid
Chemical Resistant
Yes
Legend Pictogram ID
PARW-109
Metal Detectable
No
Legend Pictogram Description
Left Arrow
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Restrooms
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.