Zoro Homepage

RESTROOMS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Y69

  • Mfr # 473Y69

  • Zoro # G5633807


product price: $7.19
/ea

Key Features

Legend
RESTROOMS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y69
Zoro #
G5633807
UPC #
00194484127541
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
RESTROOMS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend
Restroom
Adhesive Type
Acrylic
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Right Arrow
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Legend Pictogram ID
PARW-108
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.