Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RESTROOMS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Y76

  • Mfr # 473Y76

  • Zoro # G5563929


product price: $7.19
/ea

Key Features

Legend
RESTROOMS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y76
Zoro #
G5563929
UPC #
00194484127619
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
RESTROOMS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Left Arrow
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Legend
Restrooms
Average Outdoor Durability
2 yr
Write on Surface
No
Legend Pictogram ID
PARW-109
Metal Detectable
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.