RESTROOMS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473Y77

  • Mfr # 473Y77

  • Zoro # G5608911


product price: $8.89
/ea

Key Features

Legend
RESTROOMS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y77
Zoro #
G5608911
UPC #
00194484127626
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
RESTROOMS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Restrooms
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Left Arrow
Sign Header
No Header
Sign Legend Background Color
White
Corrosion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Legend Pictogram ID
PARW-109
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.