Zoro Homepage

RESTROOMS, 6 in W x 9 in H, Vertical Rectangle, Acrylic, 486H27

  • Mfr # 486H27

  • Zoro # G6262151


product price: $32.49
/ea

Key Features

Legend
RESTROOMS
Sign Material
Acrylic
Height
9 in
Width
6 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H27
Zoro #
G6262151
UPC #
00194484289225
Country of Origin
United States

Dimensions

Height
9 in
Width
6 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
RESTROOMS
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 160 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Header
No Header
Sign Background Color
Brown
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Includes Mounting Hardware
Yes
Sign Legend Background Color
Brown
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PADM-111
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Legend Pictogram Description
Man, Woman
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
160 Degrees F
Corrosion Resistant
Yes
Sign Legend
Restrooms
Graffiti Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.