RESTROOMS, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Z77

  • Mfr # 480Z77

  • Zoro # G5864840


product price:  $12.19
/ea

Key Features

Legend
RESTROOMS
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z77
Zoro #
G5864840
UPC #
00194484249861
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
RESTROOMS
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Color
Blue
Sign Legend Text Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Number of Printed Sides
1
Legend Pictogram Description
Man, Woman
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Mounting Pattern
2 Flange
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Service Temperature
0 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Restrooms
Corrosion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Sign Header
No Header
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-111
Chemical Resistant
Yes
Mirror Print
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.