RESTROOMS, 8 in W x 8 in H, L-Shape Projection, PETG, 480X95

  • Mfr # 480X95

  • Zoro # G5852633


product price: $12.89
/ea

Key Features

Legend
RESTROOMS
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X95
Zoro #
G5852633
UPC #
00194484248154
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
RESTROOMS
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Color
Blue
Sign Legend Text Color
Blue
Minimum Service Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Legend Pictogram ID
PADM-114
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Legend Pictogram Description
Man, Woman
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
2
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
150 Degrees F
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Legend
Restrooms
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.