Zoro Homepage

RESTROOMS, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486G97

  • Mfr # 486G97

  • Zoro # G6304413


product price: $24.29
/ea

Key Features

Legend
RESTROOMS
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G97
Zoro #
G6304413
UPC #
00194484288938
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
RESTROOMS
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 160 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Brown
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Legend Style
Symbol and Text
Printed Language
English
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Includes Mounting Hardware
Yes
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Write on Surface
No
Maximum Service Temperature
160 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Other Format
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend
Restrooms
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Brown
Anti-Slip Surface
No
Sign Header
No Header
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restrooms, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.