Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Condor Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Red/Yellow, 50 PK 22ED78

Condor Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Red/Yellow, 50 PK (Discontinued)

  • Mfr # 22ED78
  • Zoro # G5831926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ED78
Zoro #
G5831926
UPC #
190735054017
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
M

Details

Series
Condor
Reusability
Reusable
Earplug Material
Rubber Vinyl
Item
Ear Plugs
Noise Reduction Rating NRR
25 dB
Cord Options
Corded
Earplug Shape
Flanged
Noise Reduction Rating
25 dB
Earplug Color
Red/Yellow
Pairs Per Package
50
Cord Material - Hearing Protection
PVC
Band Material - Hearing Protection
PVC
Insertion Method
Push-In
Standards
ANSI S3.19-1974
Cord Color
Red
Band Color - Hearing Protection
Red
Metal Detectable
No
Band Material
PVC
Earplug Pair Pack Type
Plastic Case
Cord Material
PVC
Earplug Packaging
Carrying Case
Style
Corded

Description

Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Rubber Vinyl, Earplug Packaging Carrying Case, Earplug Pair Pack Type Plastic Case, Band Color Red, Series Condor, Cord Material PVC, Band Material PVC, Cord Color Red, Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Red/Yellow, Metal Detectable No, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.