Condor Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Red/Yellow, 50 PK
Mfr # 55PD66
Zoro # G2582339
product price:Â $53.29
/pk 50, $1.07/eaKey Features
Noise Reduction Rating
25 dB
Earplug Color
Red/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
55PD66
Zoro #
G2582339
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Red/Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
50
Series
Condor
Cord Material - Hearing Protection
PVC
Noise Reduction Rating NRR
25 dB
Cord Color
Red
Insertion Method
Push-In
Metal Detectable
No
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag
Cord Material
PVC
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material TPE, Earplug Packaging Bulk Bag, Earplug Pair Pack Type Plastic Bag, Series Condor, Cord Material PVC, Cord Color Red, Pairs per Package 50, Earplug Color Red/Yellow, Metal Detectable No, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.