Reversible Inspection Gloves, Polyester, 8 in Length, Medium, White, Size S , 12 PK

  • Mfr # 4JD10

  • Zoro # G0062011


product price:  $11.29
/pk 12, $0.94/ea

Key Features

Color
White
Glove Materials
Polyester
Glove Length
8 in
Fabric Weight
Medium
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4JD10
Zoro #
G0062011
UPC #
190735098356
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Glove Length
8 in
Glove Length Style
Standard
Size- Numeric
7
Thickness
Medium

Details

Item
Reversible Inspection Gloves
Color
White
Glove Materials
Polyester
Fabric Weight
Medium
Silicone-Free
No
Design
Hemmed
Glove Durability
Mediumweight
Glove Construction
Cut and Sewn
Insulated
No
Series
Condor
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
Not Rated
Anti-Static
No
Latex-Free
No
Cuff Style
Slip-On
Touchscreen Compatible
No
Glove Hand Style
Ambidextrous
Brand and Series
Condor
Finger Coverage
Full Finger
Includes Padded Palm
No
Reflective Backing
No
Waterproof
No
Low-Profile Impact Protection
No
Includes Double Palm
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Includes Red Palm
No
Includes Pull Strap
No
Inspection Glove Type
Hemmed
Water Resistant
No
Glove Coating Coverage
Uncoated
Oil Resistant
No
Rope Channel Reinforcement
No
Reversible
No
EN 388 Impact Rated
Yes
Includes ID Panel
No
Lint-Free
No
Includes Finger Fourchettes
No
High-Visibility
No
Knit Material
Polyester
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Glove Coating Material
Uncoated
Pairs per Package
12
Minimum Temperature
Not Rated
Knit Material Color
White
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated

Description

Inspection Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.