Zoro Homepage

RING BELL FOR SERVICE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485M90

  • Mfr # 485M90

  • Zoro # G6280001


product price: $7.29
/ea

Key Features

Legend
RING BELL FOR SERVICE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M90
Zoro #
G6280001
UPC #
00194484278373
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RING BELL FOR SERVICE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Write on Surface
No
Glow In The Dark
No
Sign Header
No Header
Corrosion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Legend
Ring Bell For Service
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Ring Bell For Service, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.