Zoro Homepage

RING BELL FOR SERVICE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485M89

  • Mfr # 485M89

  • Zoro # G6311370


product price: $13.99
/ea

Key Features

Legend
RING BELL FOR SERVICE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M89
Zoro #
G6311370
UPC #
00194484278366
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RING BELL FOR SERVICE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Legend
Ring Bell For Service
Sign Legend Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Ring Bell For Service, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.