Zoro Homepage

RING BELL FOR SERVICE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485M91

  • Mfr # 485M91

  • Zoro # G6281447


product price: $8.89
/ea

Key Features

Legend
RING BELL FOR SERVICE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M91
Zoro #
G6281447
UPC #
00194484278380
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RING BELL FOR SERVICE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Legend Color
Blue
Sign Legend Text Color
Blue
Adhesive Style
Permanent
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend Style
Text
Sign Legend
Ring Bell For Service
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Ring Bell For Service, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.