Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(Rocket Parachute Flare Symbol), 6 in W x 6 in H, Square, Polycarbonate, 486F87

  • Mfr # 486F87

  • Zoro # G6318142


product price: $15.69
/ea

Key Features

Legend
(Rocket Parachute Flare Symbol)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F87
Zoro #
G6318142
UPC #
00194484287900
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Rocket Parachute Flare Symbol)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Sign Background Color
Green
Header
No Header
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
No
Legend Style
Symbol
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
OSHA Compliant
No
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Legend
Green
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol
Sign Format
Other Format
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Green
Glow In The Dark
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.