Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Roof Anchor, Silver, 11 in. L G7395D

Roof Anchor, Silver, 11 in. L (Discontinued)

  • Mfr # G7395D
  • Zoro # G5574600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7395D
Zoro #
G5574600
UPC #
848013016140
Country of Origin
Unknown

Dimensions

Length
11 in
Width
11 in

Details

Item
Roof Anchor
Anchor Material
Steel
Tensile Strength
3,600 lb
Weight Capacity
310 lb
Includes
(10) 2-1/2 in Lag and Sheet Metal Screws
Attachment Point
Swivel SRL Bracket
Standards
OSHA CFR1926.502, OSHA CFR1910.66
Attaches To
Metal, Steel Decking,Wood
Color
Silver
Material
Carbon Steel
D-Ring Material
Steel
Anchor Installation
Reusable
Brand and Series
Condor
For Roof Orientation
Flat
Workers per System
1
Hinged
No
Includes Mounting Hardware
Yes
For Surface Material
Wood
Fits Standing Seams
No

Description

Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 11 in, Workers per System 1, Attachment Point Swivel SRL Bracket, For Roof Orientation Flat, For Surface Material Wood, Mounting Type Bolt-On, Weight Capacity 310 lb, Width 11 in, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 3,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.