Zoro Homepage

Roofer's Harness Kit, Size: Universal

  • Mfr # 19F394

  • Zoro # G4535605


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
3 ft Shock-Absorbing Lanyard, 50 ft Vertical Lifeline, Harness, Reusable Roof Anchor, Rope Grab
Color
Blue
Hardware Material
Alloy Steel
Standards
ANSI Z359.1-2007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F394
Zoro #
G4535605
UPC #
190735048801
Country of Origin
Multiple

Details

Item
Roofer's Harness Kit
Harness Sizing
Universal
Kit Components
3 ft Shock-Absorbing Lanyard, 50 ft Vertical Lifeline, Harness, Reusable Roof Anchor, Rope Grab
Color
Blue
Hardware Material
Alloy Steel
Standards
ANSI Z359.1-2007
Tensile Strength
4000 lb.
Includes
Five Point Harness, Reusable Hinged Roof Peak Anchor, High Grade 5/8" 50 ft. Vertical Lifeline, Self-Tracking Rope Grab, 3 ft. Shock Absorbing Lanyard, Protective Label Cover
Weight Capacity
310 lb.
Front D-Ring
No
Side D-Rings
No
Subpelvic Strap
Yes
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Shoulder Strap Buckles
Mating
Back D-Ring
Yes
Harness Application
General Industry
Lifeline
50 ft
Kit Application
General Industry
Harness
General Industry with Tongue Buckle Legs
Anchorage Type
Roofing Anchor
Connecting Device
3 ft Shock Absorbing Lanyard with Trailing Rope Grab
Brand and Series
Condor
Webbing Materials
Polyester
ANSI Standards Met
ANSI Z359.1-2007
Anchor Base Attachment Style
Standard Hinged Peak

Description

Fall Protection Kit, Anchor Base Attachment Style Standard Hinged Peak, Kit Components 3 ft Shock-Absorbing Lanyard, 50 ft Vertical Lifeline, Harness, Reusable Roof Anchor, Rope Grab, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 3 ft Shock Absorbing Lanyard with Trailing Rope Grab, Harness General Industry with Tongue Buckle Legs, Anchorage Type Roofing Anchor, ANSI Standards Met ANSI Z359.1-2007, Kit Type With Roofing Anchor, Lifeline 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.