Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope Grab, Steel, 310 lb., Gold, For Rope Size: 5/8 in , Secondary Safety Latch

  • Mfr # 30HG85

  • Zoro # G7455122


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight Capacity
310 lb.
Tensile Strength
3600 lb.
For Use With
Shock Absorbing Lanyard
Standards
ANSI Z359.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30HG85
Zoro #
G7455122
UPC #
190735064375
Country of Origin
Taiwan, Province of China

Dimensions

For Rope Size
5/8 in

Details

Item
Rope Grab
Material
Steel
Weight Capacity
310 lb.
Tensile Strength
3600 lb.
For Use With
Shock Absorbing Lanyard
Standards
ANSI Z359.1
Color
Gold
For Rope Material
Polyester
Includes
Secondary Safety Latch
Visual Load Indicator
No
Hardware Material
Steel
Rope Grab Type
Trailing
Garment Style
No
Shock-Absorbing Lanyard
No
Brand and Series
Condor
Detaches from Lifeline
Anywhere
Attachment Point
O-Ring
Rope Lifeline Component
Rope Grab
Rope Grab Material
Steel
Series
Arresters and Adjusters
Includes Lanyard
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1

Description

Rope Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Shock-Absorbing Lanyard, Rope Grab Type Trailing, Color Gold, Includes Secondary Safety Latch, Includes Lanyard No, Rope Grab Material Steel, Shock-Absorbing Lanyard No, Lanyard Length Not Applicable, For Rope Material Polyester, For Rope Size 5/8 in, Attachment Point O-Ring, ANSI Standards Met ANSI Z359.1, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.