This item is Discontinued.

Condor RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH., 10 in W x 14 in H, Aluminum, 486P08 486P08

This item is Discontinued.

Condor

RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH., 10 in W x 14 in H, Aluminum, 486P08 (Discontinued)

Mfr # 486P08
Zoro # G6274900
UPC # 00194484289904
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P08
Zoro #
G6274900
UPC #
00194484289904
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH. EVERYONE WANT HIS JOB YESTERDAY.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Average Outdoor Durability
5 yr
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend
Rush Job Calendar 1. Every Job Is In A Rush. Everyone Want His Job Yesterday.
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Rush Job Calendar 1. Every Job Is In A Rush. Everyone Want His Job Yesterday., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.