This item is Discontinued.

Condor RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH., 10 in W x 14 in H, Vinyl, 486P10 486P10

This item is Discontinued.

Condor

RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH., 10 in W x 14 in H, Vinyl, 486P10 (Discontinued)

Mfr # 486P10
Zoro # G6287939
UPC # 00194484289928
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486P10
Zoro #
G6287939
UPC #
00194484289928
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH. EVERYONE WANT HIS JOB YESTERDAY.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Other Format
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Legend
Rush Job Calendar 1. Every Job Is In A Rush. Everyone Want His Job Yesterday.
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Rush Job Calendar 1. Every Job Is In A Rush. Everyone Want His Job Yesterday., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.