SAFETY COMES FIRST ARRIVE SAFE WORK SAFE GO HOME SAFE, 18 in W x 24 in H, Aluminum, 487D76

  • Mfr # 487D76

  • Zoro # G6569558


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Legend
SAFETY COMES FIRST ARRIVE SAFE WORK SAFE GO HOME SAFE
Sign Material
Aluminum
Height
24 in
Width
18 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D76
Zoro #
G6569558
UPC #
00194484298999
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Thickness
2 in

Details

Item
Safety Sign
Legend
SAFETY COMES FIRST ARRIVE SAFE WORK SAFE GO HOME SAFE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Sign Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
ANSI 969 Compliant
Yes
ANSI Standards
ANSI Z535
Sign Legend
SAFETY COMES FIRST ARRIVE SAFE WORK SAFE GO HOME SAFE
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend SAFETY COMES FIRST ARRIVE SAFE WORK SAFE GO HOME SAFE, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.