Safety First, A FIRE TODAY NO JOB TOMORROW, 10 in W x 7 in H, Vertical Rectangle, Polyethylene

  • Mfr # 469H28

  • Zoro # G5620349


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
A FIRE TODAY NO JOB TOMORROW
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H28
Zoro #
G5620349
UPC #
00194484080518
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Polyethylene
Legend
A FIRE TODAY NO JOB TOMORROW
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header
Safety First
Header Background Color
Green
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend
A Fire Today No Job Tomorrow
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Text Color
White
Sign Header
Safety First
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Material Properties
Rigid
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Header Background Color
Green
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend A Fire Today No Job Tomorrow, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.