Safety First, CLIMB LADDERS SLOWLY AND USE BOTH HANDS, 10 in W x 7 in H, Vertical Rectangle, 479H44

  • Mfr # 479H44

  • Zoro # G5866618


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H44
Zoro #
G5866618
UPC #
00194484231262
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
Safety First
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Green
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Safety First
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Green
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend
Climb Ladders Slowly And Use Both Hands
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climb Ladders Slowly And Use Both Hands, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.