Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, CLIMB LADDERS SLOWLY AND USE BOTH HANDS, 14 in x 10 in, Horizontal Rectangle, 479H45

  • Mfr # 479H45

  • Zoro # G5885210


product price: $22.89
/ea

Key Features

Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H45
Zoro #
G5885210
UPC #
00194484231279
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Header Background Color
Green
Header
Safety First
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Background Color
White
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header
Safety First
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend
Climb Ladders Slowly And Use Both Hands
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climb Ladders Slowly And Use Both Hands, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.