Zoro Homepage

Safety First, CLIMB LADDERS SLOWLY AND USE BOTH HANDS, 14 in x 10 in. Horizontal Rectangle, 479H48

  • Mfr # 479H48

  • Zoro # G5897558


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H48
Zoro #
G5897558
UPC #
00194484231309
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Printed Language
English
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Safety First
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header
Safety First
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Climb Ladders Slowly And Use Both Hands
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Green
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climb Ladders Slowly And Use Both Hands, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.