Zoro Homepage

Safety First, CLIMB LADDERS SLOWLY AND USE BOTH HANDS, 14 in x 10 in, Horizontal Rectangle, 479H50

  • Mfr # 479H50

  • Zoro # G5773700


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H50
Zoro #
G5773700
UPC #
00194484231323
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Header
Safety First
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
Safety First
Sign Legend
Climb Ladders Slowly And Use Both Hands
Sign Legend Background Color
White
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Background Color
Green
Sign Legend Style
Text
Chemical Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b), OSHA 29 CFR 1926.1053
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climb Ladders Slowly And Use Both Hands, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.